Locking Plug, L6-15P, 15 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # HBL4570CA

  • Zoro # G700701099


product price:  $24.30
/ea

Key Features

NEMA Plug Configuration
L6-15P
Current Rating
15 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL4570CA
Zoro #
G700701099
UPC #
783585170053
Country of Origin
United States

Dimensions

Cord Size
.325"-.655"
Length
2.08 in
Wire Size
#16 AWG to #8 AWG
Width
1.52 in
Height
1.21 in
Dimensions
2.08 in x 1.52 in x 1.21 in
For Maximum Cable Diameter
0.655 in
For Minimum Cable Diameter
0.325 in

Details

Item
Locking Plug
NEMA Plug Configuration
L6-15P
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Angled
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Application
Extra Heavy Duty Industrial
IP Rating
IP20
Material
Nylon
Flammability
HB or better per UL94 or CSA 22.2 No. 0.6
Blade Material
Brass
Amperage Rating
15 A
Cord Range
0.325"-0.655"(8.3-16.6)
Cord Type
All Listed Portables
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Cord Mounted
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Male Plug, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal,Black and White, Angled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products