This item is Discontinued.

Hubbell Wiring Device-Kellems Locking Connector, Non-NEMA, 10/15 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Yellow HBL7565CY

Locking Connector, Non-NEMA, 10/15 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Yellow (Discontinued)

  • Mfr # HBL7565CY
  • Zoro # G200701483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL7565CY
Zoro #
G200701483
UPC #
783585178653
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.23 in
Display Size
Standard
Dimensions
1.53 in x 1.53 in x 2.78 in
Width
1.53 in
Wire Size
#18 AWG to #10 AWG
Height
2.78 in
Length
1.53 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
10/15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Yellow
Cap Type
No Cap
IP Rating
IP20
Standards
CSA C22.2 No.42, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Material
.031" (.8) Brass
Amps
10A , 15A
Special Features
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Body Material
Natural White Nylon
Application
Heavy Duty Industrial
Weight
0.2
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Dielectric Strength
2,000V minimum
Temp. Rise
Max 30C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Amperage Rating
10A
Listings
UL 498 Fed.Spec. W-C-596 CSA C22.2 No.42
Material - Mounting Hardware
Cord Mounted
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Insulation
Insulated Body
Item Type
10A/15A Insulgrip® Connector
OEM Brand Name
Hubbell Wiring Device-Kellems
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Industry Standard(s)
Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498
Performance
Electrical-Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Mechanical - Terminal Accommodation - #18 - #10 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact)
Current / Amperage Rating
10A
Cord Range
0.230"-0.720"(5.8-18.3)

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Female Connector Body, 10A 250V/15A 125V, 3-Pole 3-Wire Non Grounding,Non-NEMA, Screw Terminal, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.