Locking Connector, L21-20R, 20 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals, Yellow

  • Mfr # HBL25CM13

  • Zoro # G600702288


product price:  $105.57
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L21-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL25CM13
Zoro #
G600702288
UPC #
783585038728
Country of Origin
United States

Dimensions

Length
3.86 in
Height
2.33 in
Wire Size
#16 AWG to #8 AWG
Width
2.33 in
Dimensions
3.86 in x 2.33 in x 2.33 in
For Minimum Cable Diameter
0.35 in
For Maximum Cable Diameter
1.15 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L21-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
CSA C22.2 No.42, UL 498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
IP Rating
IP20
Body Material
Natural White Nylon
Material
.031" (.8) Brass
Special Features
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Application
Heavy Duty Industrial/Marine
Weight
0.4
Dielectric Strength
2,000V minimum
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Material - Mounting Hardware
Cord Mounted
Insulation
Insulated Body
Cord Range
0.350"-1.150" (9-29)
Performance
Electrical-Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 2,000V minimum Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact)
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
20 A

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Female Connector Body, 20A 3-Phase Wye 120/208V AC, 4-Pole 5-WireGrounding, L21-20R, Screw Terminal, Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.