This item is Discontinued.

This item is Discontinued.
Locking Receptacle, L1-15R, 15 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals (Discontinued)
Mfr #
HBL7540
Zoro #
G800701180
UPC # 783585237602
Country of Origin United States
Category Locking Receptacles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBL7540
Zoro #
G800701180
UPC #
783585237602
Country of Origin
United States
Dimensions
Wire Size
#18 AWG - #10 AWG solid or stranded copper wire only.
Height
1.19 in
Length
3.28 in
Width
1.32 in
Dimensions
3.28 in x 1.32 in x 1.19 in
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Duplex Receptacle, 15A 125V, 2-Pole 2-Wire Non Grounding, L1-15R, ScrewTerminal, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.