Shop HUBBELL WIRING DEVICE-KELLEMS

Flanged Locking Inlet, Non-NEMA, 10/15 A, 250V AC, Single Phase, 3 Pole, Screw Terminals

  • Mfr # HBL7556
  • Zoro # G600701090

product price: 
$
45.69
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
10 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL7556
Zoro #
G600701090
UPC #
783585237640
Country of Origin
United States
Item
Flanged Locking Inlet
NEMA Receptacle Configuration
Non-NEMA
Current Rating
10 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
Brown, Silver
Mount Type
Screw Mounting
Cover Type
No Cover
Flange Type
Flanged
Standards
Certified for current interrupting at full rated current
Resistance Properties
Heat Resistant, Moisture Resistant
IP Rating
IP20
Flange Material
.025" Stainless Steel
Wiring Style
Standard
Special Features
Molded In or Stamped On
Material
Nickel plated
Application
Extra Heavy Duty Industrial
Lock Type
Replacement-use
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Terminal Designations
Terminals identified in accordance with UL 498
Dielectric Strength
Withstands 2,000V minimum
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Insulation
Insulated Body
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems

Dimensions

Wire Size
15A #14 AWG
Length
2.31 in
Width
2.31 in
Height
1.13 in
Dimensions
2.31 in x 2.31 in x 1.13 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 10A 250V/15A 125V, 3-Pole 3-Wire Non Grounding, Non-NEMA,Screw Terminal, Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products