This item is Discontinued.

Hubbell Wiring Device-Kellems Flanged Locking Receptacle, L10-20R, 20 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals HBL2366

This item is Discontinued.

Hubbell Wiring Device-Kellems

Flanged Locking Receptacle, L10-20R, 20 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals (Discontinued)

Mfr # HBL2366
Zoro # G600701298
UPC # 783585128979
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2366
Zoro #
G600701298
UPC #
783585128979
Country of Origin
United States

Dimensions

Wire Size
#16 AWG - #8 AWG solid or stranded copper wire only.

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L10-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Cover Type
No Cover
Flange Type
Flanged
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Moisture Resistant
Mounting Type
Nickel plated brass
Material
Nylon
IP Rating
IP20
Application
Insulgrip
Flammability
HB or better per UL94/CSA 22.2 No.0.17
Terminal Designations
Terminals identified in accordance with UL 498
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Dielectric Strength
Withstands 2,000V minimum
Amperage Rating
20 A
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Receptacle, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10-20R,Screw Terminal, White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.