This item is Discontinued.

Hubbell Wiring Device-Kellems Flanged Locking Receptacle, L24-20R, 20 A, 347V AC, Single Phase, 2 Pole, Screw Terminals, White HBL3726

This item is Discontinued.

Hubbell Wiring Device-Kellems

Flanged Locking Receptacle, L24-20R, 20 A, 347V AC, Single Phase, 2 Pole, Screw Terminals, White (Discontinued)

Mfr # HBL3726
Zoro # G200702282
UPC # 783585046624
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL3726
Zoro #
G200702282
UPC #
783585046624
Country of Origin
United States

Dimensions

Wire Size
#16 AWG - #8 AWG solid or stranded copper wire only.
Height
2.09 in
Dimensions
2.88 in x 2.88 in x 2.09 in
Width
2.88 in
Length
2.88 in
Display Size
Standard Sized Product

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L24-20R
Current Rating
20 A
Voltage Rating
347V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Cover Type
No Cover
Flange Type
Flanged
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Impact Resistant, Moisture Resistant
Wiring Style
Standard
Material
Nylon
IP Rating
IP20
Application
Insulgrip
Operating Temp.
Maximum Continuous 75A Deg C; Minimum -40A Deg C (w/o impact)
Terminal Designations
Terminals identified in accordance with UL 498
Flammability
V2 or better per UL94/CSA 22.2 No.0.17
Lock Type
Twist-lock
Industry Standard(s)
Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
20 A
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Dielectric Strength
Withstands 2,000V minimum
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Environmental - Terminal Identification - Terminals identified in accordance with UL 498 Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only.
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Receptacle, 20A 347V AC, 2-Pole 3-Wire Grounding, L24-20R, ScrewTerminal, White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.