Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Plug, L10-20P, 20 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # HBL2361
  • Zoro # G700701433

product price: 
$
34.59
/ea

Key Features

NEMA Plug Configuration
L10-20P
Current Rating
20 A
Voltage Rating
125V AC, 250V AC
Phase
Single
Number of Poles
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2361
Zoro #
G700701433
UPC #
783585128948
Country of Origin
United States
Item
Locking Plug
NEMA Plug Configuration
L10-20P
Current Rating
20 A
Voltage Rating
125V AC, 250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Black, White
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Moisture Resistance
Application
Extra Heavy Duty Industrial
IP Rating
IP20
Material
Nylon
Flammability
HB or better per UL94/CSA 22.2 No.0.17
Cord Type
All Listed Portables
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
OEM Brand Name
Hubbell Wiring Device-Kellems
Cord Range
0.300"-1.050" (7.6-26.7)
Dielectric Strength
Withstands 2,000V minimum
Amperage Rating
20 A
Material - Mounting Hardware
Cord Mounted

Dimensions

Cord Size
.300"- 1.050" (7.6-26.7)
Wire Size
#16 AWG to #8 AWG
Length
2.75 in
Width
2.26 in
Dimensions
2.75 in x 2.26 in x 2.26 in
Height
2.26 in
For Maximum Cable Diameter
1.05 in
For Minimum Cable Diameter
0.30 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Male Plug, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10-20P, ScrewTerminal, Black and White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products