Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Locking Plug, L6-15P, 15 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Yellow HBL45CM70C

Locking Plug, L6-15P, 15 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Yellow (Discontinued)

  • Mfr # HBL45CM70C
  • Zoro # G200701186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL45CM70C
Zoro #
G200701186
UPC #
783585160009
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.23 in
Cord Size
.230"-.720"
Length
1.53 in
Wire Size
#18 AWG to #10 AWG
Display Size
Standard Sized
Dimensions
1.53 in x 1.53 in x 1.97 in
Width
1.53 in
Height
1.97 in

Details

Item
Locking Plug
NEMA Plug Configuration
L6-15P
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP20
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Corrosion Resistant
Application
Extra Heavy Duty Industrial
Material
Nylon
Temp. Rise
Max 30C Temp. Rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Blade Material
Brass
Operating Temp.
Maximum Continuous 75 C Minimum -40 C (w/o impact)
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Horsepower - Maximum
1.5
Material - Mounting Hardware
Cord Mounted
Cord Range
0.230"-0.720"(5.8-18.3)
Cable Range
0.230 - 0.720 in
OEM Brand Name
Hubbell Wiring Device-Kellems
Nema Rating
L6-15P
Dielectric Strength
Withstands 2,000V minimum
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18 AWG - #10 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Cord Type
All Listed Portables
Industry Standard(s)
Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498
Current / Amperage Rating
15 A
Amperage Rating
15 A

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Male Plug, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.