Zoro Homepage

Locking Plug, L14-30P, 30 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # HBL27CM11

  • Zoro # G200701902


product price: $51.44
/ea

Key Features

NEMA Plug Configuration
L14-30P
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL27CM11
Zoro #
G200701902
UPC #
783585039558
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.35 in
Cord Size
.35"-1.15"
Wire Size
#16 AWG to #8 AWG
Length
2.33 in
Dimensions
2.33 in x 2.33 in x 2.75 in
Height
2.75 in
Width
2.33 in

Details

Item
Locking Plug
NEMA Plug Configuration
L14-30P
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP20
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Corrosion Resistant
Application
Extra Heavy Duty Industrial/Marine
Material
Nylon
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Blade Material
Brass
Cord Type
All Listed Portables
Amperage Rating
30 A
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Cord Mounted
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Cord Range
0.350"-1.150" (9-29)

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Male Plug, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30P, ScrewTerminal, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products