This item is Discontinued.

Hubbell Wiring Device-Kellems Locking Plug, Non-NEMA, 30 A, 250/600V AC, Three Phase, 4 Pole, Screw Terminals, Black HBL45115

This item is Discontinued.

Hubbell Wiring Device-Kellems

Locking Plug, Non-NEMA, 30 A, 250/600V AC, Three Phase, 4 Pole, Screw Terminals, Black (Discontinued)

Mfr # HBL45115
Zoro # G400701979
UPC # 783585236513
Country of Origin United States
Category Locking Plugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL45115
Zoro #
G400701979
UPC #
783585236513
Country of Origin
United States

Dimensions

Cord Size
.625"-1.00"
Wire Size
#14 AWG to #10 AWG
Length
3.79 in
Height
2.13 in
Width
2.13 in
Dimensions
3.79 in x 2.13 in x 2.13 in
Display Size
Standard Sized
For Maximum Cable Diameter
3 in
For Minimum Cable Diameter
5/8 in

Details

Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
250/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Number of Blades
5
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black
Standards
FED SPEC UL/CSA, Green), Terminals identified in accordance with UL 498 (X, White, Y, Z
Resistance Properties
Heat Resistant
Material
Nylon
Application
Heavy Duty Industrial
Temp. Rise
Max 30C Temp. Rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Blade Material
Brass
Operating Temp.
Maximum Continuous 75 C Minimum -40 C (w/o impact)
Cord Range
0.625"-1.00"
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Current / Amperage Rating
30 A
Nema Rating
Non-NEMA
Dielectric Strength
Withstands 2,000V minimum
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
OEM Brand Name
Hubbell Wiring Device-Kellems
Cord Type
All Listed Portables
Material - Mounting Hardware
Cord Mounted
Amperage Rating
30 A

Description

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock,VariLoad,Male Plug, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non-NEMA, ScrewTerminal, Black, Unique "A" Center Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.