Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hubbell Wiring Device-Kellems Locking Receptacle, L5-20R, 30 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals HBL23CM10

Locking Receptacle, L5-20R, 30 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals (Discontinued)

  • Mfr # HBL23CM10
  • Zoro # G600701373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL23CM10
Zoro #
G600701373
UPC #
783585808147
Country of Origin
United States

Dimensions

Wire Size
#12AWG
Height
1.23 in
Length
3.28 in
Width
1.73 in
Dimensions
3.28 in x 1.73 in x 1.23 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-20R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
Standards
Certified for current interrupting at full rated current, FED SPEC UL/CSA
Resistance Properties
Corrosion Resistant, Moisture Resistant
Flange Type
Non-Flanged
Special Features
Molded In or Stamped On
Material
Steel-zinc-plated
Wiring Style
Standard
Application
Marine Wiring Devices
Spring Material
.040" Brass
Flammability
V2 or better per UL94/CSA 22.2 No.0.17
Lock Type
Twist-lock
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Base Material
Nylon Polyester
Amperage Rating
30 A
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Flush Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, L5-20R, ScrewTerminal, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.