Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Receptacle, Non-NEMA, 30 A, 250/600V AC, Three Phase, 4 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL45305
  • Zoro # G100701811

product price: 
$
202.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
250V AC, 600V AC
Phase
Three
Number of Poles
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL45305
Zoro #
G100701811
UPC #
783585236568
Country of Origin
United States
Item
Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
250V AC, 600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
Certified to CSA C22.2 No.42, Listed to UL 498
Resistance Properties
Heat Resistant
Special Features
Molded In or Stamped On
Application
Heavy Duty Industrial
Material
zinc plated Steel
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Spring Material
.040" Brass
Base Material
Black Thermoset
Lock Type
Variload
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Amperage Rating
30 A
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V0 per UL94 or CSA 22.2 No.0.17 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #14 AWG - #10 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum

Dimensions

Wire Size
#14 AWG - #10 AWG solid or stranded copper wire only.
Width
1.72 in
Height
1.27 in
Length
3.28 in
Dimensions
3.28 in x 1.72 in x 1.27 in

Description

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock,VariLoad,Flush Receptacle, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding,Non-NEMA, Screw Terminal, Black, Unique "C" Center Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.