This item is Discontinued.

Hubbell Wiring Device-Kellems Locking Receptacle, L5-15R, 15 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals HBL4710RT

Locking Receptacle, L5-15R, 15 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals (Discontinued)

  • Mfr # HBL4710RT
  • Zoro # G200701605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL4710RT
Zoro #
G200701605
UPC #
783585318578
Country of Origin
United States

Dimensions

Wire Size
#18 AWG - #10 AWG solid or stranded copper wire only.
Height
1.27 in
Width
1.53 in
Length
3.28 in
Dimensions
3.28 in x 1.53 in x 1.27 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Cover Type
No Cover
Standards
Certified to CSA C22.2 No.42, Fed. Spec. W-C-596, Listed to UL 498
Flange Type
Non-Flanged
Material
Steel-zinc-plated
Wiring Style
Standard
Special Features
Molded In or Stamped On
Application
Heavy Duty Industrial
Lock Type
Twist-lock
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Spring Material
.031" Brass
Base Material
RTP
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18 AWG - #10 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
15 A
Dielectric Strength
Withstands 2,000V minimum

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flush Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, RingTerminal, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.