
Locking Receptacle, L14-20R, 20 A, 125/250V AC, Single Phase, 3 Pole, Flush Mount, Screw Terminals (Discontinued)
- Mfr # HBL2410SR2
- Zoro # G800701692
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL2410SR2
Zoro #
G800701692
UPC #
783585234441
Country of Origin
United States
Dimensions
Wire Size
#16 AWG - #8 AWG solid or stranded copper wire only.
Dimensions
5.12 in x 5.12 in x 2.22 in
Display Size
Standard Sized Product
Width
5.12 in
Length
5.12 in
Height
2.22 in
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, SafetyShroud, 2-Gang Surface Mount Receptacle, 20A 125/250V, 3-Pole 4-WireGrounding, L14-20R, Screw Terminal, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.