Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Plug, L5-20P, 20 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # HBL2311VY
  • Zoro # G000701881

product price: 
$
17.19
/ea

Key Features

NEMA Plug Configuration
L5-20P
Current Rating
20 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2311VY
Zoro #
G000701881
UPC #
783585235530
Country of Origin
United States
Item
Locking Plug
NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Hinged
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Moisture Resistance
Application
Extra Heavy Duty Industrial
IP Rating
IP20
Material
Nylon
Blade Material
Brass
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Amperage Rating
20 A
Material - Mounting Hardware
Cord Mounted
Cord Range
0.325"-0.720"(8.26-18.3)
Performance
Electrical - Current Interrupting - Certified for full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL 94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Environmental - Terminal Identification - Terminals identified in accordance with UL 498 Mechanical - Terminal Accommodation - #18 AWG - #10 AWG stranded copper wire only.
Dielectric Strength
Withstands 2,000V minimum
Cord Type
All Listed Portables
OEM Brand Name
Hubbell Wiring Device-Kellems

Dimensions

Cord Size
.325"-.720"
Wire Size
#18 AWG to #10 AWG
Length
1.78 in
Dimensions
1.78 in x 1.78 in x 2.50 in
Height
2.50 in
Width
1.78 in
For Minimum Cable Diameter
0.325 in
For Maximum Cable Diameter
0.72 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Valise, MalePlug, 20A 125V, 2-Pole 3-Wire Grounding, L5-20P, Screw Terminal, Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products