Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Flanged Locking Inlet, 20 A, 277V AC, Single Phase, 2 Pole, Screw Terminals, Gray

  • Mfr # HBL2335SW
  • Zoro # G900701202

product price: 
$
81.45
/ea

Key Features

NEMA Receptacle Configuration
L7-20P
Current Rating
20 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2335SW
Zoro #
G900701202
UPC #
783585231242
Country of Origin
United States
Item
Watertight Locking Plug
NEMA Receptacle Configuration
L7-20P
Current Rating
20 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray
Cover Type
Closure Cap
Flange Type
Flanged
Standards
4X And Type 12, CSA Certified To Type 4, UL Listed
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
IP Rating
IP66
Material
Thermoplastic
Housing Material
Gray Valox
Retainer Material
Clear Polycarbonate
Contact Material
Brass
Dielectric Strength
2000V
Weight
0.6 lb
Screw Material
Stainless Steel
Flammability
UL 94 V0
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V0 per UL94 or CSA 22.2 No.0.17 Environmental - Moisture Resistance - Type 4, 4X, 12, IP66 suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Application
Extra Heavy Duty Industrial
Insulation
Insulated Body
Material - Mounting Hardware
Screw Mounting
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
OEM Brand Name
Hubbell Wiring Device-Kellems
NEMA Enclosure Rating
4X, 12, 4
Shrouded
Yes

Dimensions

Cord Size
16 to 8 AWG
Width
3.75 in
Height
2.28 in
Wire Size
#16 AWG to #8 AWG
Dimensions
3.75 in x 3.75 in x 2.28 in
Length
3.75 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Flanged Inlet, 20A 277V AC, 2-Pole 3-Wire Grounding, L7-20P, Screw Terminal, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products