This item is Discontinued.

Hubbell Wiring Device-Kellems Lne Crd GFCI, 25 ft., Ylw, 30A, NEMA 4X, 240V GFPST2302

Lne Crd GFCI, 25 ft., Ylw, 30A, NEMA 4X, 240V (Discontinued)

  • Mfr # GFPST2302
  • Zoro # G3351616
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFPST2302
Zoro #
G3351616
UPC #
783585005690
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Cord Length
25 ft
Range of Lengths
25 ft.
Portable GFCI Receptacle Cord Length
25 ft.
Portable GFCI Plug Cord Length
12"
Receptacle Cord Length
25 ft
Plug Cord Length
12 in
Conductor Size
#10 AWG
Outside Diameter
0.335

Details

Item
Industrial Grade
Amps
30
Number of Outlets
0
Voltage
240V AC
Receptacle Configuration
Bare Wire
Plug Configuration
Bare Wire
Reset Type
Manual
Max. Amps
30 A
Voltage Rating
240 VAC
Enclosure Rating
Nema 4X
Number of Poles
2
Number of Wires
3
Color
Black
Material
Valox
NEMA Plug Configuration
Bare Wire
Hz
60
Standards
CSA, UL
Gauge/Conductor
10/3
NEMA Receptacle Configuration
Bare Wire
Self-Testing
No
Plug Configuration - Ext. Cords and Power Strips
No Plug
NEC Cord Designation
SJGOOW
Outlet Configuration
User Wired Connection
Material of Construction
Valox
Housing Material
Valox
Number of Conductors
3
Trade Designation
SJGOOW
Plug Style
No Plug
Type
Portable, Straight Blade
Application
Line Cord Only No Devices
Construction
Fabricated
Number Of Conductors
3
Insulating Material
Elastomer
Brand
Hubbell Wiring Device-Kellems
Style
Manual Set
UPC
783585000000
Connectivity
Plug-In
Conductor Type
Copper
Jacket Material
PVC
Amperage
30 A
Series
Extra Heavy Duty
Temp. Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Number of Strands
Multi
Weight
7.95 lb
Current Rating
30 A
Standard
UL Listed
Carton Quantity
5

Description

Line Cord GFCI, Cord Length 25 ft, Color Yellow, Max. Amps 30 A, Plug Configuration Bare Wire, Receptacle Configuration Bare Wire, Enclosure Rating NEMA 4X, Number of Outlets 0, Trade Designation SJGOOW, Voltage 240V AC, Hz 60, Wire Size 10 AWG, Number of Conductors 3, Housing Material Valox

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.