This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded HBL5262LC2GN

This item is Discontinued.

Hubbell Wiring Device-Kellems

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded (Discontinued)

Mfr # HBL5262LC2GN
Zoro # G100622581
UPC # 783585428420
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL5262LC2GN
Zoro #
G100622581
UPC #
783585428420
Country of Origin
China

Dimensions

Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Green
Standards
Fed. Spec. WC596G, NEMA WD-6, cULus 498B SA
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Nema Rating
5-15R
Series
Switched Receptacles
Operating Temperature
0° to 40°C Relative Humidity (non-condensing) 0% to 95% (w/o impact)
Number Of Wires
3-Wire
Connectivity
Back Wired
Material - Mounting Hardware
Screw Mounting
Style
Wired
Dielectric Strength
Withstands 2,000V minimum

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator Duplex,Full Control Split Circuit, Commercial Grade, 15A 125V, 2-Pole 3-WireGrounding, 5-15R, Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.