
Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded
Mfr # HBL5362LC1LA
Zoro # G500622587
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL5362LC1LA
Zoro #
G500622587
UPC #
783585427683
Country of Origin
China
Dimensions
Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product
Details
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wiring Method
Back
Grounding
Grounded
Housing Color
Light Almond
Standards
Fed. Spec. WC596G, NEMA WD-6, cULus 498B SA UL File No. E481574
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Application
Logic Load Control Receptacles
Series
Switched Receptacles
Nema Rating
5-20R
Style
Wired
Number Of Wires
3-Wire
Dielectric Strength
Withstands 2,000V minimum
Operating Temperature
0° to 40°C (32° to 104°F) Relative Humidity(non-condensing) 0% to 95% (w/o impact)
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Duplex, Load Control, Split Circuit, 20A 125V, 2-Pole 3-Wire Grounding,5-20R, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.