Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, M16, Nylon, 100 PK

  • Mfr # LNM16BPK100

  • Zoro # G205650311


product price: $45.49
/pk 100, $0.45/ea

Key Features

Thread Size
M16
Material
Nylon
Thread Type
Metric
Indoor/Outdoor Usage
Indoor/Outdoor
Hub Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNM16BPK100
Zoro #
G205650311
UPC #
783585018645
Country of Origin
United States

Dimensions

Thread Size
M16
Hub Size
M16

Details

Item
Lock Nut
Material
Nylon
Thread Type
Metric
Indoor/Outdoor Usage
Indoor/Outdoor
For Use With
Cord Connector
Color
Black
Min. Operating Temp.
-22 Degrees F
Max. Operating Temp.
225 Degrees F
Liquid Tight
No
System of Measurement
Metric

Description

Locknut, For Use With Cord Connector, Hub Size M16, Nylon, Thread Type Metric, Color Black, Indoor/Outdoor Usage Indoor/Outdoor, Liquid Tight No, Max. Operating Temp. 225 Degrees F, Min. Operating Temp. -22 Degrees F, Overall Length Not Applicable, Thread Size M16, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.