Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Connector, L5-20R, 20 A, 125V AC, Single Phase, 2 Pole, Spring Clamp Terminals

  • Mfr # HBL2313ST
  • Zoro # G506170839

product price: 
$
38.00
/ea

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2313ST
Zoro #
G506170839
UPC #
783585719252
Country of Origin
China
Item
Locking Connector
NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap or Cover
Standards
CSA C22.2 No. 42, CSA Certified to Type 4, 4X and Type 12, Federal Specification W-C-596, UL 498, UL Listed
Resistance Properties
Impact Resistant
IP Rating
IP20
Housing Material
Nylon
UL 94 Flammability Rating
V-0
Contact Material
Brass
Midget Locking
No
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
For Location
Indoor
Maximum Operating Temperature
167 Degrees F
Series
EdgeConnectâ„¢

Dimensions

Minimum Wire Size
16 AWG
Outside Diameter
2.77 in
Overall Length
2.26 in
Maximum Wire Size
8 AWG
For Maximum Cable Diameter
0.9375 in
For Minimum Cable Diameter
0.36 in
Wire Rope Length
2.26 in
Length
2.26 in

Description

Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, Grounding Grounded, Market Industrial, Midget Locking No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products