Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems 20A Midget Locking Connector 2P 3W 277VAC L7-20R BK HBL2333VBK

20A Midget Locking Connector 2P 3W 277VAC L7-20R BK (Discontinued)

  • Mfr # HBL2333VBK
  • Zoro # G0995626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2333VBK
Zoro #
G0995626
UPC #
783585043104
Country of Origin
United States

Dimensions

Cord Size
0.326" to 0.720"

Details

Item
Midget Locking Connector
Amps
20
Voltage
277VAC
Number of Poles
2
NEMA Configuration
L7-20R
Number of Wires
3
Wiring Style
Hinged
Color
Black
For Use With
Twist-Lock Connector
Body Material
Nylon

Description

Midget Locking Connector, Number of Poles 2, Wiring Style Hinged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.