This item is Discontinued.

Hubbell Wiring Device-Kellems 30A Midget Locking Connector 2P 3W 120VAC L5-30R BK HBL2613VBK

30A Midget Locking Connector 2P 3W 120VAC L5-30R BK (Discontinued)

  • Mfr # HBL2613VBK
  • Zoro # G1036113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2613VBK
Zoro #
G1036113
UPC #
783585043142
Country of Origin
United States

Dimensions

Cord Size
0.590" to 0.930"

Details

Item
Midget Locking Connector
Amps
30
Voltage
120VAC
Number of Poles
2
NEMA Configuration
L5-30R
Number of Wires
3
Wiring Style
Hinged
Color
Black
Body Material
Nylon

Description

Midget Locking Connector, Number of Poles 2, Wiring Style Hinged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.