Zoro Homepage

Locking Connector, L17-30R, 30 A, 600V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # HBL2743

  • Zoro # G3149675


product price: $115.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L17-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2743
Zoro #
G3149675
UPC #
783585039398
Country of Origin
United States

Dimensions

Cord Size
0.350 in to 1.150 in
Outside Diameter
2.33 in
For Minimum Cable Diameter
0.35 in
Overall Length
2.33 in
Maximum Wire Size
8 AWG
For Maximum Cable Diameter
1.15 in
Minimum Wire Size
16 AWG
Dimensions
2.33 in x 2.33 in x 3.86 in
Height
3.86 in
Length
2.33 in
Width
2.33 in
Wire Size
#16 AWG to #8 AWG

Details

Item
Locking Connector
NEMA Receptacle Configuration
L17-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Boot Code
C
Grade
Industrial
IP Rating
IP20
Material
Nylon
Body Material
Natural White Nylon
Special Features
Terminals identified in accordance with UL 498
Maximum Operating Temperature
85 Degrees C
Contact Material
Brass
Housing Material
Nylon
For Location
Indoor
UL 94 Flammability Rating
HB
Market
Industrial
Power Indicating Light
No
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
10 hp
For Environment
Dry
Midget Locking
No
Weight
0.4
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Dielectric Strength
Withstands 2,000V minimum
Insulation
Insulated Body
Cord Range
0.350"-1.150" (9-29)
Amperage Rating
30 A
Application
Heavy Duty Industrial
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Material - Mounting Hardware
Cord Mounted
OEM Brand Name
Hubbell Wiring Device-Kellems
Power Indicator
No
Antimicrobial
No

Description

• Ribbed nylon housing provides a secure grip and impact and chemical resistance.
• Superior cord grip design protects terminations from excess strain.
• Clear, funnel shaped wire entry for ease of termination.
• Integral dust shield protects wiring chamber from dust or contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products