Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, L23-20R, 20 A, 347/600V AC, Three Phase, 4 Pole, Screw Terminals, Black, White

  • Mfr # HBL2533

  • Zoro # G4572219


product price: $90.49
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L23-20R
Current Rating
20 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2533
Zoro #
G4572219
UPC #
783585038674
Country of Origin
United States

Dimensions

Cord Size
0.350 in to 1.150 in
For Minimum Cable Diameter
0.35 in
Maximum Wire Size
8 AWG
Overall Length
2.33 in
Outside Diameter
0.233 in
Minimum Wire Size
16 AWG
For Maximum Cable Diameter
1.15 in
Wire Size
#16 AWG to #8 AWG
Length
2.33 in
Height
3.86 in
Dimensions
2.33 in x 2.33 in x 3.86 in
Width
2.33 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L23-20R
Current Rating
20 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Corrosion Resistant
Special Features
Corrosion resistant
Grade
Industrial
IP Rating
IP20
Material
Nylon
Body Material
Natural White Nylon
Housing Material
Nylon
Power Indicating Light
No
For Location
Indoor
Market
Industrial
Maximum Operating Temperature
75 Degrees C
For Environment
Dry
Midget Locking
No
Contact Material
Brass
NEMA Enclosure Rating
1
UL 94 Flammability Rating
HB
Minimum Operating Temperature
-40 Degrees F
Weight
0.4
Flame Resistant
HB or better per UL94 or CSA 22.2 No. 0.6
Dielectric Strength
Withstands 2,000V minimum
Application
Heavy Duty Industrial
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Material - Mounting Hardware
Cord Mounted
OEM Brand Name
Hubbell Wiring Device-Kellems
Cord Range
0.350"-1.150" (9-29)
Amperage Rating
20 A
Insulation
Insulated Body
Power Indicator
No
Antimicrobial
No

Description

The HUBBELL 20A Locking Connector L23-20R is a heavy-duty industrial connector intended for use in specified environments. It features a locking mechanism that helps reduce the likelihood of accidental disconnection and accommodates 4 poles and 5 wires, rated for 347/600V AC at 20 amps. The connector is constructed with a natural white nylon body and brass contacts, including an integral dust shield; body and contacts are made from materials rated for resistance to corrosion and ingress of dust (IP20).


Key Features of the HUBBELL - 20A Locking Connector L23-20R:

  • Amperage/Voltage Rating: Rated for 20 A at 347/600V AC, intended for use in applications requiring this rating.

  • Cable Range: Accepts cable diameters from 0.350" to 1.150".

  • Wire Size Compatibility: Supports #16 AWG to #8 AWG stranded copper wire via screw terminals.

  • Body Material: Constructed from nylon body material rated HB or better per UL94 standard.

  • Contact Material: Brass contacts provide reliable conductivity.

  • NEMA Configuration: L23-20R; non-grounded, straight connection orientation.

  • Environmental Use: Designed for indoor dry locations; IP20 enclosure rating.

  • Operating Temperature Range: -40°C minimum (without impact) to +75°C maximum continuous operation.

  • Certifications: CSA C22.2 No.42, Federal Specification W-C-596, UL 498 listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products