Zoro Homepage

Locking Connector, L23-30R, 30 A, 347/600V AC, Three Phase, 4 Pole, Screw Terminals, Black, White

  • Mfr # HBL2833

  • Zoro # G200701285


product price: $117.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L23-30R
Current Rating
30 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2833
Zoro #
G200701285
UPC #
783585039749
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.35 in
Height
3.86 in
Width
2.33 in
Dimensions
2.33 in x 2.33 in x 3.86 in
Length
2.33 in
Wire Size
#16 AWG to #8 AWG

Details

Item
Locking Connector
NEMA Receptacle Configuration
L23-30R
Current Rating
30 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
IP Rating
IP20
Standards
CSA C22.2, Fed. Spec. W-C596, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Material
.031" (.8) Brass
Body Material
Natural White Nylon
Special Features
Terminals identified in accordance with UL 498
Application
Heavy Duty Industrial
Dielectric Strength
Withstands 2,000V minimum
Weight
0.45
Flame Resistant
HB or better per UL94 or CSA 22.2 No. 0.6
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
30 A
Material - Mounting Hardware
Cord Mounted
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Cord Range
0.350"-1.150" (9-29)
Insulation
Insulated Body

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Female Connector Body, 30A 3-PhaseWye 347/600V AC, 4-Pole 5-WireGrounding, L23-30R, Screw Terminal, Black and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products