Zoro Homepage

Locking Connector, L6-15R, 15 A, 250V AC, Single Phase, 2 Pole, Spring Clamp Terminals

  • Mfr # HBL4579CST

  • Zoro # G413370407


product price: $24.89
/ea

Key Features

NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL4579CST
Zoro #
G413370407
UPC #
783585965482
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Face Diameter
1.529 in
Maximum Wire Size
10 AWG
Overall Length
3.28 in
For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.23 in
Outside Diameter
1.32 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA C22.2, Fed. Spec. W-C596G
Resistance Properties
Chemical Resistant, Impact Resistant
Grade
General Use
IP Rating
IP20
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
V-2
Midget Locking
No
Housing Material
Nylon
Horsepower Rating
1 1/2 hp
Contact Material
Copper
For Location
Indoor
Market
Commercial, Industrial
Maximum Operating Temperature
167 Degrees F
Features
Superior Cord Grip Design Protects Terminations from Excess Strain
Polarized
Yes
NEMA Enclosure Rating
1

Description

Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L6-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Copper, Face Diameter 1.529 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products