Zoro Homepage

Locking Connector, L6-30R, 30 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Black

  • Mfr # HBL2623EBK

  • Zoro # G100701309


product price: $81.55
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2623EBK
Zoro #
G100701309
UPC #
783585131160
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.9375 in
For Minimum Cable Diameter
0.36 in
Wire Size
#16 AWG to #8 AWG

Details

Item
Locking Connector
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black
Cap Type
No Cap
IP Rating
IP20
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Resistance Properties
Moisture Resistant
Material
Composite
Application
Heavy Duty Industrial
Conductor Range
#12 AWG to #8 AWG
OEM Brand Name
Hubbell Wiring Device-Kellems
Insulation
Insulated Body
Amperage Rating
30 A
Material - Mounting Hardware
Cord Mounted
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Performance
Electrical-Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact)

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Female Connector Body, 30A 250V, 2-Pole 3-Wire Grounding, L6-30R, ScrewTerminal, Black, Larger Cord Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products