Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, Non-NEMA, 20 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals, Black

  • Mfr # HBL45935

  • Zoro # G600701144


product price: $233.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL45935
Zoro #
G600701144
UPC #
783585238159
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1 in
For Minimum Cable Diameter
0.625 in
Length
2.13 in
Height
3.79 in
Width
2.13 in
Wire Size
#14 AWG to #10 AWG
Dimensions
2.13 in x 2.13 in x 3.79 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black
Cap Type
No Cap
IP Rating
Not Rated
Standards
Listed to UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Body Material
Black Thermoset
Special Features
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Material
.031" (.8) Brass
Application
Heavy Duty Industrial
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Weight
0.5
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems
Insulation
Insulated Body
Material - Mounting Hardware
Cord Mounted
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Amperage Rating
20 A
Cord Range
0.625"-1.00"
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL 94 or CSA 22.2 No. 0.6 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #14 AWG - #10 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, VariLoad,Female Connector Body, 20A 3-Phase Wye 120/208V AC- 400Hz, 4-Pole 5-WireGrounding, Non-NEMA, Screw Terminal, Black, Unique Center Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products