Locking Devices, Twist-Lock, Marine Grade, Ship to Shore Cableset, 50A 125V, 2-Pole 3-Wire Grounding, Non-NEMA, Yellow

  • Mfr # HBL61CM53

  • Zoro # G300702601


product price:  $1,344.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
50 A
Cord Length
600
Voltage
125V
Jacket Material
PVC
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL61CM53
Zoro #
G300702601
UPC #
783585800462
Country of Origin
United States

Dimensions

Cord Length
600

Details

Item
Pre-Wired with Molded Male and Female Ends
Max. Amps
50 A
Voltage
125V
Jacket Material
PVC
Standards
UL Listed
Color
Yellow
Description/Special Features
Moisture Resistance IP55, IP56 (Boatside)
Standard
UL Listed
Amperage
50 A
Voltage Rating
125 VAC
Phase
Single Phase
Performance
Environmental - Moisture Resistance - IP55, IP56 Suitability (Boatside)
Application
Ship-To-Shore Cables
Material
Copper
Wattage
6250
Brand
Hubbell Wiring Device-Kellems
Environmental Rating
Indoor and Outdoor
Current Rating
50 A
Jacket
PVC
Environmental Conditions
Indoor and Outdoor
Industry Standard(s)
UL Listed
Item Type
Pre-Wired with Molded Male and Female Ends
Amperage Rating
50 A
OEM Brand Name
Hubbell Wiring Device-Kellems
Current / Amperage Rating
50 A

Description

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, MarineGrade, Ship to Shore Cableset, 30A 125V, 2-Pole 3-Wire Grounding, Non-NEMA, Yellow, 50' Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products