This item is Discontinued.

Hubbell Wiring Device-Kellems LOCKING GFCI CORD, 15A 120V, 3' MAN GFP3C15MTL

This item is Discontinued.

Hubbell Wiring Device-Kellems

LOCKING GFCI CORD, 15A 120V, 3' MAN (Discontinued)

Mfr # GFP3C15MTL
Zoro # G500701565
UPC # 783585829623
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFP3C15MTL
Zoro #
G500701565
UPC #
783585829623
Country of Origin
China

Dimensions

Conductor Size
#12 AWG
Outside Diameter
0.245

Details

Item
Twist-Lock
Voltage Rating
120 VAC
Color
Yellow
Jacket Material
PVC
Type
Line Cord
Weight
1.35 lb
Carton Quantity
5
Connectivity
Plug-In
Conductor Type
Copper
Construction
Fabricated
Style
Manual Set
Current Rating
15 A
Standard
UL Listed
Application
Line Cord with Male/Female Ends
Number of Strands
Multi
Number Of Conductors
3
Series
Extra Heavy Duty
Amperage
15 A
Insulating Material
Elastomer
UPC
783586000000
Brand
Hubbell Wiring Device-Kellems
Temp. Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)

Description

Hubbell Wiring Device Kellems, Power Protection Products, GFCILinecords, Commercial, Manual Set, 15A 120V AC, L5-15R, 3' Cord Length,4-6 mA Trip Level, Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.