Locking Plug, L21-30P, 30 A, 120/208V AC, Three Phase, 4 Pole, Spring Clamp Terminals, Black, White

  • Mfr # HBL2811ST

  • Zoro # G606171187


product price:  $59.60
/ea

Key Features

NEMA Plug Configuration
L21-30P
Phase
Three
Number of Poles
4
Number of Wires
5
Number of Blades
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL2811ST
Zoro #
G606171187
UPC #
783585681597
Country of Origin
China

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.35 in
Minimum Wire Size
14 AWG
Maximum Wire Size
8 AWG

Details

Item
Locking Plug
NEMA Plug Configuration
L21-30P
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Number of Blades
5
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
IP Rating
IP20
Standards
Certified to CSA C22.2 No. 42, Federal Specifications W-C-596, Listed to UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Grade
Federal Specification
Maximum Operating Temperature
75 Degrees C
Housing Material
Nylon
Polarized
Yes
Market
Industrial
Blade Material
Copper Alloy
Minimum Operating Temperature
-40 Degrees C
Series
EdgeConnectâ„¢

Description

The HUBBELL - Locking Plug is a three-phase industrial locking plug intended for use in industrial environments requiring locking plug connections. It features spring clamp terminals enable wire termination without the use of screwdrivers or torque wrenches, and its funnel-shaped wire entry assists with installation. The plug includes a cord grip design helps reduce strain on terminations to protect terminations from excess strain and is constructed with materials rated as resistant to chemicals and impacts.


Key Features of the HUBBELL - Locking Plug:

  • Blade Material: Copper alloy blades provide reliable conductivity.

  • Housing Material: Nylon housing offers durability and resistance to chemicals and impacts.

  • Wire Connection Type: Spring clamp terminals support tool-free wiring.

  • Cable Diameter Range: Accepts cable diameters from 0.35 in to 1.15 in.

  • Wire Size Compatibility: Suitable for wire sizes ranging from 14 AWG to 8 AWG.

  • Current/Voltage Rating: Rated for 30 A at 120/208V AC, three-phase operation.

  • Number of Poles/Wires/Blades: Features four poles, five wires, and five blades; polarized design supports proper alignment enhances connection integrity.

  • Operating Temperature Range: Designed for use between -40°C and 75°C maximum operating temperature.

  • Grounded Design: Includes grounding feature for added circuit protection requirements.

  • IP Rating & Flammability Standard: IP20 rated with UL 94 HB flammability classification; certified to CSA C22.2 No.42, Federal Specifications W-C-596, listed to UL 498 standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products