Zoro Homepage

Locking Receptacle, 20 A, 125/250V AC, Single Phase, 3 Pole, Spring Clamp Terminals, White

  • Mfr # HBL2415ST

  • Zoro # G906171344


product price: $41.92
/ea

Key Features

Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2415ST
Zoro #
G906171344
UPC #
783585681641
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Flange Diameter
2.69 in
Overall Depth
2.47 in
Maximum Wire Size
8 AWG
Face Diameter
2.23 in
Face Plate Width
0.09 in

Details

Item
Locking Receptacle
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Spring Clamp Terminals
Shrouded
No
Grounding
Grounded
Housing Color
White
Cover Type
No Cover
IP Rating
IP20
Standards
CSA C22.2 No. 42, Federal Specification W-C-596, UL 498
Flange Type
Flanged
Grade
Federal Specification
Horsepower Rating
2 hp
For Location
Indoor
Includes
14 AWG - 8 AWG Copper Wire
Housing Material
Nylon
NEMA Plug Configuration
L14-20P
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Number of Blades
4
Housing Material Finish
Natural
Maximum Operating Temperature
167 Degrees F
NEMA Configuration
L14-20
NEMA Receptacle Configuration
L14-20R

Description

The HUBBELL Locking Receptacle is a flanged, indoor-rated electrical receptacle intended for use in industrial settings. It features spring termination and backwired screw terminals to streamline installation, allowing installation without requiring a screwdriver or torque wrench. The funnel-shaped wire entry is intended to facilitate wire termination by reducing strand relaxation during wiring.


Key Features of the HUBBELL Locking Receptacle:

  • NEMA Configuration: L14-20R receptacle compatible with L14-20P plugs

  • Current/Voltage Rating: Rated for 20 A at 125/250V AC

  • Wire Size Compatibility: Accepts 14 AWG to 8 AWG copper wire (included)

  • Number of Poles/Wires: 3 poles, 4 wires; grounded design

  • Horsepower Rating: Rated for use with equipment up to 2 horsepower

  • Operating Temperature Range: -40°C to 75°C maximum operating temperature

  • Housing Material: Nylon housing with natural finish; UL 94 HB flammability rating

  • Circuit Termination Type: Screw terminals with spring termination and backwired entry

  • Face Diameter/Flange Diameter/Overall Depth: Face diameter is 2.23 in, flange diameter is 2.686 in, overall depth is 2.47 in

  • Standards Compliance: Meets CSA C22.2 No.42, Federal Specification W-C-596, and UL 498 requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products