Zoro Homepage

Locking Receptacle, 20 A, 277/480V AC, Three Phase, 4 Pole, Spring Clamp Terminals, White

  • Mfr # HBL2525ST

  • Zoro # G406171349


product price: $68.18
/ea

Key Features

Current Rating
20 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2525ST
Zoro #
G406171349
UPC #
783585681702
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Face Plate Width
0.09 in
Overall Depth
2.64 in
Face Diameter
2.23 in
Maximum Wire Size
8 AWG
Flange Diameter
2.69 in

Description

• Faster termination time
• No need for screwdriver and torque wrench
• Spring Termination eliminates strand relaxation
• Funnel shaped wire entry for ease of termination
• Backwired termination for ease of installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.