Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Receptacle, L15-20R, 20 A, 250V AC, Three Phase, 3 Pole, Flush Mount, Black

  • Mfr # HBL2420ST

  • Zoro # G106171328


product price:  $47.45
/ea

Key Features

NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2420ST
Zoro #
G106171328
UPC #
783585788586
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Face Diameter
1.56 in
Mount Hole Center-to-Center Height
3.28 in
Face Plate Width
1.7 in
Face Plate Height
2.77 in
Overall Depth
1.468 in
Maximum Wire Size
8 AWG
Wire Size
14 AWG - 10 AWG solid, 14 AWG - 8 AWG stranded (including compact stranded)
Length
3.28 in
Width
1.7 in
Height
1.468 in
Dimensions
3.28 in x 1.7 in x 1.468 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
CSA C22.2, UL 498
Resistance Properties
Impact Resistant
IP Rating
IP20
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
Includes
Mounting Strap
NEMA Enclosure Rating
1
Housing Material
Nylon
AFCI
No
Contact Material
Brass
Includes Mounting Hardware
Yes
Number of Gangs
1
Maximum Operating Temperature
167 Degrees F
Shrouded
No
Connection Orientation
Straight
Amperage Rating
20 A

Description

The HUBBELL Locking Receptacle is a 20A, 250V AC twist-lock device suitable for use in commercial and industrial settings. Featuring spring clamp terminals, this receptacle enables wire termination without requiring screwdrivers or torque wrenches. Its high-impact nylon housing features an impact-resistant nylon housing, while face color coding by voltage includes face color coding by voltage aids in proper device identification and mating.


Key Features of the HUBBELL Locking Receptacle:

  • Amperage/Voltage Rating: Rated for 20 A at 250V AC with three-phase compatibility

  • NEMA Configuration: L15-20R; polarized and grounded design

  • Wire Connection Type: Spring clamp terminals support solid wire (14–10 AWG) and stranded wire (14–8 AWG)

  • Contact Material: Brass contacts enhance conductivity

  • Housing Material: Impact-resistant nylon with UL 94 V-2 flammability rating

  • Operating Temperature Range: -40°F to 167°F

  • Mount Type: Flush mount; includes mounting strap and hardware

  • NEMA Enclosure/IP Rating: NEMA 1 enclosure, IP20 rated for indoor use

  • Standards Compliance: Meets CSA C22.2 and UL 498 standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products