Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Receptacle, L23-30R, 30 A, 277/480V AC, Three Phase, 4 Pole, Flush Mount, White

  • Mfr # HBL2826ST
  • Zoro # G206171334

product price: 
$
118.67
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L23-30R
Current Rating
30 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2826ST
Zoro #
G206171334
UPC #
783585719245
Country of Origin
China
Item
Locking Receptacle
NEMA Receptacle Configuration
L23-30R
Current Rating
30 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
CSA C22.2, Federal Specification W-C-596, UL 498
Resistance Properties
Impact Resistant
Wiring Style
Standard
IP Rating
IP20
Features
Accepts Slotted, Phillips, and Robertson Head Drivers
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
Shrouded
No
For Location
Indoor
NEMA Enclosure Rating
1
For Environment
Dry
Housing Material
Nylon
Number of Gangs
1
Horsepower Rating
10 hp
Includes
Mounting Hardware
Connection Orientation
Straight
Includes Mounting Hardware
Yes
AFCI
No
Maximum Operating Temperature
167 Degrees F
Market
Industrial
UL 94 Flammability Rating
V-2

Dimensions

Minimum Wire Size
16 AWG
Overall Depth
2.27 in
Face Diameter
3.06 in
Flange Diameter
2.23 in
Maximum Wire Size
8 AWG
Fits Chest Size
Accepts Slotted, Phillips, and Robertson Head Drivers

Description

The HUBBELL Locking Receptacle is a straight, three-phase electrical receptacle suitable for dry, indoor locations. It features the EdgeConnectTM screwless termination system; wire insertion and plunger mechanism.


Key Features of the HUBBELL Locking Receptacle:

  • Connection: Straight orientation with standard wiring style

  • NEMA Configuration: L23-30R; rated for 30 A, 277/480V AC, three-phase

  • Wire Capacity: Accepts wire sizes from 8 AWG to 16 AWG

  • Termination System: EdgeConnectTM screwless design; spring termination design

  • Contact Material: Brass contacts provide reliable conductivity

  • Housing Material: Impact-resistant nylon housing suitable for dry, indoor locations

  • Temperature Range: Operates between -40°F and 167°F

  • Grounding & Polarization: Grounded and polarized for proper circuit alignment

  • Certain Standards Met: CSA C22.2, Federal Specification W-C-596, UL 498 compliance

  • Includes Mounting Hardware; shrouded design enhances installation suitability in industrial settings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.