Toggle Single-Pole, 15 Amp
- Mfr # CS115-2E
- Zoro # G222982198
product price:Â
$
4.35
/ea
Key Features
Switch Function
Maintained
Voltage Rating
120/277V AC
Overall Height
4.1 in
Wire Connection Type
Screw Terminals
Wiring Method
Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS115-2E
- Zoro #
- G222982198
- UPC #
- 078477362235
- Country of Origin
- United States
- Switch Function
- Maintained
- Voltage Rating
- 120/277V AC
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Side
- Color
- Black
- Features
- AC Quiet Switch, Commercial Specification Grade
- Number of Switches
- 1
- Item
- Toggle Single-Pole, 15 Amp
- Current Rating
- 15 A
- Switch Type
- Single Pole
- Illuminated
- No
- Strap Material
- Galvanized Steel
- Standards
- CSA Certified, cULus Listed, FED SPEC W-S-896, UL Listed
- Market
- Commercial
- Grounding
- Grounded
- Wire Color
- Black
Dimensions
- Overall Height
- 4.1 in
- Overall Width
- 1.3 in
- Fits Chest Size
- AC Quiet Switch, Commercial Specification Grade
Description
Toggle Single-Pole, 15 Amp, Color Black, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Side, Number of Switches 1, Standards CSA Certified, cULus Listed, FED SPEC W-S-896, UL Listed, Strap Material Galvanized Steel, Switch Style Toggle, Wire Connection Type Screw Terminals, Features AC Quiet Switch, Commercial Specification Grade, Grounding Grounded, Market Commercial, Overall Height 4.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.