Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, L15-20R, 20 A, 250V AC, Three Phase, 3 Pole, Flush Mount, Screw Terminals

  • Mfr # IG2420

  • Zoro # G2654951


product price: $49.49
/ea

Key Features

NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IG2420
Zoro #
G2654951
UPC #
783585880105
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
16 AWG
Wire Size
#12 AWG
Width
1.7 in
Length
3.28 in
Height
1.23 in
Dimensions
3.28 in x 1.7 in x 1.23 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
NEMA Enclosure Rating
12, 4X
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Corrosion Resistant, Moisture Resistant
Flange Type
Non-Flanged
Special Features
With Isolated Ground
Grade
Industrial
Wiring Style
Standard
Mounting Type
Flush Mount
Material
Nylon/Polyester
For Environment
Dry
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
For Location
Indoor
AFCI
No
Polarized
Yes
Includes Mounting Hardware
Yes
Includes
Mounting Hardware
Number of Gangs
1
Market
Industrial
Horsepower Rating
3 hp
Connection Orientation
Straight
Housing Material
Nylon
Spring Material
.040" Brass
Base Material
Nylon Polyester
Lock Type
Twist-lock
Flammability
V2 or better per UL94/CSA 22.2 No.0.17
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Application
Heavy Duty Industrial
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical-Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Mechanical - Terminal Accommodation - #16 - #8 AWG solid or stranded copper wire Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 Mechanical - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact)
Amperage Rating
20 A
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
Amps
20

Description

The HUBBELL 20A Isolated Ground Locking Receptacle is an industrial-grade device rated for use in specified electrical applications and environments. This 3-pole, 4-wire receptacle supports up to 20 amps and operates at 240V AC (NEMA L15-20R configuration). Its isolated ground feature separates the grounding contacts from the mounting strap, including an isolated ground feature that separates the grounding contacts from the mounting strap. The unit features insulation barrier construction and accepts both back and side wiring with screw terminals.


Key Features of the HUBBELL 20A Isolated Ground Locking Receptacle:

  • Amperage/Voltage: Rated for 20 A, suitable for use with systems up to 250V AC

  • NEMA Configuration: L15-20R, three-pole, four-wire design

  • Isolated Ground: Dedicated insulated ground wire connection via green grounding screw

  • Material Construction: nylon/polyester housing

  • Mounting Type: Flush mount installation; includes mounting hardware

  • Wire Accommodation: Accepts #16 - #8 AWG solid or stranded copper wire via screw terminals

  • Operating Temperature Range: Maximum continuous temperature of 75°C (167°F), minimum -40°C without impact

  • NEMA Enclosure/IP Rating: NEMA Type 1 enclosure; IP20 rated for indoor dry locations unless otherwise protected

  • Certifications/Standards: UL Listed (UL498), CSA Certified C22.2 No.42, Federal Specification W-C-596 compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products