Zoro Homepage

Locking Receptacle, L23-20R, 20 A, 347/600V AC, Three Phase, 4 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL2530

  • Zoro # G4572121


product price: $55.62
/ea

Key Features

NEMA Receptacle Configuration
L23-20R
Current Rating
20 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2530
Zoro #
G4572121
UPC #
783585235899
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
16 AWG
Wire Size
#16 AWG - #8 AWG solid or stranded copper wire only.
Height
1.23 in
Width
1.70 in
Dimensions
3.28 in x 1.70 in x 1.23 in
Length
3.28 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L23-20R
Current Rating
20 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
NEMA Enclosure Rating
1
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Corrosion Resistant, Moisture Resistant
Flange Type
Non-Flanged
Grade
Industrial
Material
Nylon
Mounting Type
Flush Mount
Wiring Style
Standard
Special Features
Molded In or Stamped On
Includes Mounting Hardware
Yes
Housing Material
Nylon
Market
Industrial
For Environment
Dry
AFCI
No
Polarized
Yes
Number of Gangs
1
Maximum Operating Temperature
167 Degrees F
Contact Material
Brass
For Location
Indoor
Includes
Mounting Hardware
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
Lock Type
Twist-lock
Spring Material
.040" Brass
Flammability
V2 or better per UL94/CSA 22.2 No.0.17
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Base Material
Nylon Polyester
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
20 A
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Application
Heavy Duty Industrial
Amps
20

Description

The HUBBELL 20A Locking Receptacle L23-20R is an industrial electrical receptacle rated for use in specified voltage and amperage applications. It features a twist-lock mechanism that secures the connection and accommodates 4 poles and 5 wires, rated for 347/600V AC three-phase applications. The device is constructed with a nylon housing and brass contacts; intended for indoor dry locations.


Key Features of the HUBBELL L23-20R Locking Receptacle:

  • Amperage/Voltage Rating: Rated for 20 A at 347/600V AC, three-phase

  • NEMA Configuration: L23-20R with polarized design

  • Connection Type: Screw terminals accept #16 AWG to #8 AWG solid or stranded copper wire

  • Mounting Type: Flush mount; includes mounting hardware (screw mounting)

  • Material Construction: Nylon polyester base, nylon housing, all-brass mounting and grounding system

  • Dielectric Strength & Flammability: Dielectric strength: minimum 2,000V; UL94 V2 flammability rating or better

  • Operating Temperature Range: Maximum continuous 75°C (167°F), minimum -40°C without impact

  • Wire restraint recesses accommodate both back and side wiring

  • Coding & Identification: Face color coding by voltage; terminals identified per UL498 standards (X, Y, Z, White, Green)

  • Standards Compliance: Certified to CSA C22.2 No.42; Federal Specification W-C-596; Listed to UL498

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.