Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, L5-15R, 15 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Black

  • Mfr # HBL4710ST

  • Zoro # G612648369


product price: $30.19
/ea
Sold in multiples of 10 for $301.90

Key Features

NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL4710ST
Zoro #
G612648369
UPC #
783585719634
Country of Origin
China

Dimensions

Overall Depth
1.115 in
Face Diameter
1.375 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Flange Width
1.4 in
Flange Diameter
1.4 in
Mount Hole Center-to-Center Height
3.33 in
Flange Height
1.4 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
NEMA Enclosure Rating
1
Standards
CSA C22.2 No.42, Fed. Spec. W-C-596, UL 498
Flange Type
Non-Flanged
For Environment
Industrial
Grade
Federal Specification
Polarized
Yes
Wiring Style
Standard
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Midget Locking
No
Includes Mounting Hardware
Yes
Connection Orientation
Straight
Number of Gangs
1
Horsepower Rating
1/2 hp
Flange Shape
Round
AFCI
No
Contact Material
Brass
Market
Industrial

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Shape Round, Flange Type Non-Flanged, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded Yes, Voltage Rating 125V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products