
Locking Receptacle, L5-20R, 20 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals, Blue
Mfr # HBL2310M7
Zoro # G500702166
product price: $32.00
/eaKey Features
NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL2310M7
Zoro #
G500702166
UPC #
783585005188
Country of Origin
United States
Dimensions
Wire Size
#16 AWG to #8 AWG
Length
3.28 in
Height
1.23 in
Width
1.70 in
Dimensions
3.28 in x 1.70 in x 1.23 in
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flush Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, L5-20R, ScrewTerminal, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.