Zoro Homepage

Locking Receptacle, Non-NEMA, 30 A, 480V AC, Three Phase, 3 Pole, Flush Mount, Screw Terminals, Red

  • Mfr # HBL20443

  • Zoro # G3307543


product price: $166.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL20443
Zoro #
G3307543
UPC #
783585017419
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Minimum Wire Size
10 AWG
Wire Size
#10 AWG - #6 AWG solid or stranded copper wire only.
Height
1.75 in
Dimensions
3.28 in x 1.94 in x 1.75 in
Width
1.94 in
Length
3.28 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP30
NEMA Enclosure Rating
12, 4, 4X
Standards
UL Listed
Resistance Properties
Heat Resistant, Moisture Resistant
Flange Type
Non-Flanged
Material
Nylon/Thermoplastic Polyester
Mounting Type
Flush Mount
Wiring Style
Standard
Special Features
With Locking Cover
Grade
Industrial
Number of Gangs
1
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
AFCI
No
Market
Industrial
For Location
Indoor
Polarized
Yes
For Environment
Dry
Housing Material
Thermoplastic
Maximum Operating Temperature
167 Degrees F
Contact Material
Bronze
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Spring Material
.031" Brass
Lock Type
Hubbellock
Base Material
Black Thermoset
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Application
Heavy Duty Industrial
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Amperage Rating
30 A
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 2,000V minimum Environmental - Flammability - UL 94 V0 for Receptacles and Inlets.HB or better for Plugs and Connectors Environmental - Moisture Resistance - IP30 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accomodation - #10 AWG - #6 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Amps
30

Description

The Hubbellock devices feature an exclusive design unlike any other in the industry. The unique design is built to provide the safest heavy duty device even in some of the harshest environments. These Hubbellock plugs and connector bodies are built with a super tough nylon housing for high impact resistance and a one of kind interior design for superior safety that Hubbell is known for. The male contacts are molded into the nose for damage resistance and completely eliminate the chance of deformity. Additionally, the plug as well as the connector retains power mechanical cord grips that not only secure the cable but also clamp down on the conductors in order to provide unrivaled strain relief. Inside the connector is Hubbell's unique safety design. With unparalleled box terminations the connector interior holds a spring-loaded safety shutter to provide the ultimate arc protection. Furthermore the exceptional heat and impact resistance is maintained by the thermoplastic interior contributing to a longer lasting device. In all, the one of a kind function of the Hubbellock devices provide a safe and dependable performance in the most demanding applications.
• Spring loaded safety shutter contains arcing when mating or un-mating devices under load
• Spring loaded safety shutter automatically ejects the plug eliminating contact teasing
• Box terminals in conjunction with screws with pressure pads provide maximum termination strength and dependability
• Thermoset molded housing provides maximum heat resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products