Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Locknut, Nylon, M25, PK100
- Mfr # LNM25BPK100
- Zoro # G500618399
product price:Â
$
62.69
/pk of 100, $0.63/ea
Key Features
Application
Conduit/Fitting Fastening
Type
Locknut
Material
Non-Metallic
Color
Gray, Black
Construction
Molded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LNM25BPK100
- Zoro #
- G500618399
- UPC #
- 783585018669
- Country of Origin
- United States
- Application
- Conduit/Fitting Fastening
- Item
- Low Profile Metric Cord Connector Locknuts
- Type
- Locknut
- Material
- Non-Metallic
- Color
- Gray, Black
- Construction
- Molded
- Carton Quantity
- 100 EA
- Series
- Low Profile Metric
- Brand
- Hubbell Wiring Device-Kellems
- Max. Operating Temp.
- 225 Degrees F
- For Use With
- Cord Connector
- Liquid Tight
- No
- Thread Type
- Metric
- Shell Material
- Nylon
- Min. Operating Temp.
- -22 Degrees F
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Wire Color
- Black
- Compatible Product Type
- Cord Connector
Dimensions
- Display Size
- 25mm
- Thread Size
- M25
- Hub Size
- M25
Description
Locknut, For Use With Cord Connector, Hub Size M25, Nylon, Thread Type Metric, Color Black, Indoor/Outdoor Usage Indoor/Outdoor, Liquid Tight No, Max. Operating Temp. 225 Degrees F, Min. Operating Temp. -22 Degrees F, Overall Length Not Applicable, Thread Size M25, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.