Liquid Tight Cord Connector, Insulated, Straight, Nylon, 1-11/16 in L, 1/2 in MNPT, Black
Mfr # SEC50BA
Zoro # G1693921
product price: $3.15
/eaKey Features
Style - Connector
Straight
Box Connection
1/2 in MNPT
Insulated
Yes
Number of Cords
1
Length - External Strain Relief
No External Strain Relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEC50BA
Zoro #
G1693921
UPC #
783585018126
Country of Origin
United States
Dimensions
Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.17 in to 0.45 in
Length
1.70"
Length - Box to End of Connector
1 11/16 in
Hub Size
1/2 in MNPT
Overall Length
1 11/16 in
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.17 in to 0.45 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated Yes, Standards CSA C22.2 No. 18, UL 514B, VDE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.