Cable Connector, 3/4 In, Straight, Black

  • Mfr # SEC75BA

  • Zoro # G1851211


product price:  $4.55
/ea

Key Features

Material
Nylon
Box Connection
3/4 in MNPT
Standards
CSA C22.2 No. 18, UL 514B, VDE
Gland Color Code
No Code
Liquid Tight / Dust Tight
Liquid Tight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEC75BA
Zoro #
G1851211
UPC #
783585018164
Country of Origin
United States

Dimensions

Min. Throat Dia.
0.59"
Length - External Strain Relief
No External Strain Relief
Length - Box to End of Connector
2 in
Hub Trade Size
3/4"
Cord Dia. Range
0.45 in to 0.71 in
Length
2.00"
Hub Size
3/4 in MNPT
Thread Size
3/4 in
Overall Length
2 in
Compatible Conduit Trade Size
3/4 in
Dimension D
.72" (18.3)
Dimension F
1.299" (33)
Dimension B
.866" (22)
Cord Diameter Range
.45"- .71" (11.4-18)
Dimension E
1.417" (36)
Dimension C
.591 (15)
Dimension A
1.417" (36)
Display Size
3/4" NPT

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
3/4 in MNPT
Standards
CSA C22.2 No. 18, UL 514B, VDE
Gland Color Code
No Code
Liquid Tight / Dust Tight
Liquid Tight
Connector Type
Straight
Body Color - Cord Connector
Black
Strain Relief Type
No External Strain Relief
Color
Black
Male/Female
Male
Material - Cord Connector
Nylon
Item - Cord Connector
Liquid Tight Cord Connector
Insulated
Yes
Hazardous Location Rating
Not Rated
Number of Cords
1
Style - Connector
Straight
Material - External Strain Relief
No External Strain Relief
For Use With
Kellems Wire Management
Thread Type
NPT Thread
Liquid Tight
Yes
IP Rating
IP66
Minimum Operating Temperature
-22 Degrees F
Body Color
Black
Connection Orientation
Straight
Maximum Operating Temperature
225 Degrees F
For Maximum Cable OD
0.71 in
Collar Material
Nylon
Environmental Rating
Not Flammable
Body Material
Nylon
For Minimum Cable OD
0.45 in
Thread Gender
Male
Series
Low Profile NPT
Grommet Color Code
No Code
Compatible Conduit Type
Liquid Tight Cord Connector
Sealing Grommet Material
Neoprene
Product Type
Cord Connectors
Operating temperature
-30°C to 100°C
Certifications
UL 514B, CSA C22.2 No. 18
Cord Connector Body Style
Straight Male
Protection Class
IP68
Flammability
UL 94 V-0
Material/Style
Nylon Low Profile
Industry Standard(s)
UL Listed
Item Type
Low Profile Cord Connectors
Material - Mounting Hardware
Locknut or Tapped Opening
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Number Of Conductors
Single
Application
Straight Male Connector
Conductor Range
0.45-0.71 in (11.4-18.0 mm)
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Type
Connector
Nema Rating
IP66
Performance
Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - -22°F to 225°F (-30°C to 107°C) Environmental - Protection Class - IP66 Suitability
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.45 in to 0.71 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 in, Insulated Yes, Standards CSA C22.2 No. 18, UL 514B, VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.