Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Switch, 30 A, 2 P, 1 Phase, Toggle, Circuit-Lock Series, NEMA 1

  • Mfr # HBL1392

  • Zoro # G2498921


product price: $74.35
/ea

Key Features

Operator
Toggle
Depth
3.43 in
Height
4.52 in
Width
3.97 in
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1392
Zoro #
G2498921
UPC #
783585202631
Country of Origin
United States

Dimensions

Depth
3.43 in
Height
4.52 in
Width
3.97 in
Overall Depth
3.43 in
Overall Width
3.97 in
Mounting Hole Distance - Height
2.38 in
Mounting Hole Diameter
0.26 in
Hub Diameter
0.5 in
Overall Height
3.43 in

Details

Operator
Toggle
Item
Manual Motor Switch
Number of Poles
2
Phase Loss Sensitivity
No
Description/Special Features
Thermoplastic Enclosure
Standards
UL, CSA
HP @ 1 Phase - 230V
5 hp
Number of Gangs
1
Circuit-Lock Item
NEMA 1 Disconnect Switches
Circuit-Lock Enclosure
Non-Metallic
Circuit-Lock Wiring Style
Side Wired
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 600V AC
Not Rated
Starter Style
NEMA
Phase
1
Includes Pilot Light
No
Mounting Style
Surface
Hub Type
Feed Through
Horsepower @ Three Phase - 208V AC
Not Rated
Current AC
30 A
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
NEMA 1
Series
Circuit-Lock
Minimum Operating Temperature
-40 Degrees F
Horsepower @ Three Phase - 480V AC
Not Rated
Terminal Connection Type
Screw
Horsepower @ Three Phase - 240V AC
Not Rated
Horsepower @ Single Phase - 240V AC
5 hp
Maximum Operating Temperature
167 Degrees F

Description

Manual Motor Switch, Number of Gangs 1, Current AC 30 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Three Phase - 208V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 600V AC Not Rated, Includes Pilot Light No, Number of Poles 2, Number of Required Thermals Not Applicable, Operator Toggle Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.