Shop HUBBELL WIRING DEVICE-KELLEMS

Manual Motor Switch, 50 A, 2 P, 1 Phase, Toggle, Circuit-Lock Series, No Enclosure

  • Mfr # HBL7852D

  • Zoro # G2685146


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Current AC
50 A
Includes Pilot Light
No
Number of Poles
2
Operator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL7852D
Zoro #
G2685146
UPC #
783585202860
Country of Origin
United States

Dimensions

Depth
2.44 in
Width
2.25 in
Height
3.78 in
Display Size
Standard Sized Product
Overall Depth
3.98 in
Mounting Hole Diameter
0.2 in
Overall Height
2.42 in
Overall Width
2.42 in
Mounting Hole Distance - Height
3.28 in

Details

Item
Manual Motor Switch
Number of Gangs
1
Current AC
50 A
Includes Pilot Light
No
Number of Poles
2
Phase
1
Operator
Toggle
Starter Style
NEMA
Terminal Connection Type
Screw
Maximum Voltage Rating
600V AC
Series
Circuit-Lock
Mounting Style
Surface
NEMA Enclosure Rating
No Enclosure
Standards
CSA C22.2 No.14 LR-46186, UL 508 E70402
Description/Special Features
Back and Side Wired
HP @ 1 Phase - 230V
5 hp
Phase Loss Sensitivity
No
Type
Side Wire
Circuit-Lock Enclosure
None
Circuit-Lock Wiring Style
Side Wired
Circuit-Lock Item
AC Manual Motor Controllers
Circuit-Lock Toggle Style
Standard
Construction
Fabricated
OEM Brand Name
Hubbell Wiring Device-Kellems
Wattage
30000
Dielectric Strength
2,200V AC minimum for 1 minute
Connectivity
Side Wired
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Load Capacity
Inductive
Operating Cycles
10,000 Cycles Minimum
Performance
Electrical - Dielectric Voltage - Min. 2,200V AC minimum for 1 minute Electrical - Electrical Life - Min. 6,000 Cycles at rated switch load Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - UL94HB/VO Environmental - Operating Temperature - Max. 75°C,Min. -40°C continuous w/o impact Mechanical - Mechanical Life - Min. 10,000 minimum cycles Mechanical - Switch Rating - 25 inch pounds Mechanical - Terminal Accommodations - #10 AWG Max Mechanical - Terminal Torque - 20 inch pounds Mechanical - Wire Type - Solid and stranded copper wire only
Minimum Operating Temperature
-40 Degrees F
Contact Material
Stainless Steel
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 208V AC
Not Rated
Horsepower @ Three Phase - 480V AC
Not Rated
Maximum Operating Temperature
167 Degrees F
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 240V AC
Not Rated
Horsepower @ Three Phase - 600V AC
Not Rated

Description

Manual Motor Switch, Number of Gangs 1, Current AC 50 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Three Phase - 208V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 600V AC Not Rated, Includes Pilot Light No, Number of Poles 2, Number of Required Thermals Not Applicable, Operator Toggle Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.