
Locking Devices, Twist-Lock, Marine Grade, Ship to Shore Cableset, 50A 125V, 2-Pole 3-Wire Grounding, Non-NEMA, Yellow (Discontinued)
- Mfr # HBL61CM43
- Zoro # G800701708
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL61CM43
Zoro #
G800701708
UPC #
783585800448
Country of Origin
United States
Dimensions
Cord Length
25 ft
Details
Max. Amps
50 A
Voltage
125V
Standards
UL Listed
Description/Special Features
Moisture Resistance IP55, IP56 (Boatside)
Color
Yellow
Application
Ship-To-Shore Cables
Material
Copper
Jacket
PVC
Wattage
6250
Current Rating
50 A
Environmental Conditions
Indoor and Outdoor
OEM Brand Name
Hubbell Wiring Device-Kellems
Current / Amperage Rating
50 A
Phase
Single Phase
Industry Standard(s)
UL Listed
Voltage Rating
125 VAC
Amperage Rating
50 A
Performance
Environmental - Moisture Resistance - IP54 Suitability (Boatside)
Item Type
Pre-Wired with Molded Male and Female Ends
Description
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, MarineGrade, Ship to Shore Cableset, 30A 125V, 2-Pole 3-Wire Grounding, Non-NEMA, Yellow, 25' Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.