
Locking Devices, Twist-Lock, Marine Grade, Ship to Shore Cableset, 30A 125V, 2-Pole 3-Wire Grounding, L5-30, White, LED Indicators (Discontinued)
- Mfr # HBL61CM03WLED
- Zoro # G800701555
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL61CM03WLED
Zoro #
G800701555
UPC #
783585310879
Country of Origin
United States
Dimensions
Cord Length
300
Details
Color
White
Material
Copper
Voltage Rating
125 VAC
Application
Ship-To-Shore Cables
Amperage Rating
30 A
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Environmental - Moisture Resistance - IP55 Suitability
Industry Standard(s)
UL Listed
Item Type
Pre-Wired with Molded Male and Female Ends
Wattage
3750
Current Rating
30 A
Current / Amperage Rating
30 A
Environmental Conditions
Indoor and Outdoor
Phase
Single Phase
Jacket
PVC
Description
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, MarineGrade, Ship to Shore Cableset, 30A 125V, 2-Pole 3-Wire Grounding, L5-30,White, LED Indicators, 25' Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.